Shop AK SCIENTIFIC
See all product information
Create Account
Cyclopropyltriphenylphosphonium bromide (5g), CAS 14114-05-7
- Mfr # 7538AL-5g
- Zoro # G623800978
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
383.27 g/mol
CAS Number
14114-05-07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7538AL-5g
- Zoro #
- G623800978
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 383.27 g/mol
- CAS Number
- 14114-05-07
- Item
- Cyclopropyltriphenylphosphonium bromide
Description
Chemical Formula C21H20P.Br Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.