Shop AK SCIENTIFIC
See all product information
Create Account
H-Aib-OEt HCl (25g), CAS 17288-15-2
- Mfr # V3777-25g
- Zoro # G823879330
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
167.63 g/mol
Chemical Container Size
25 g
CAS Number
17288-15-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V3777-25g
- Zoro #
- G823879330
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 167.63 g/mol
- CAS Number
- 17288-15-2
- Item
- H-Aib-OEt HCl
Description
Chemical Formula C6H14ClNO2 Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.