H-Asp(obzl)-nh2 HCl (5g), CAS 199118-68-8
- Mfr # V4135-5g
- Zoro # G823858427
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
CAS Number
199118-68-8
Molecular Weight
258.7 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V4135-5g
- Zoro #
- G823858427
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- H-Asp(obzl)-nh2 HCl
- CAS Number
- 199118-68-8
- Molecular Weight
- 258.7 g/mol
Description
Chemical Formula C11H14N2O3.HCl Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.