Shop AK SCIENTIFIC
See all product information
Create Account
H-Asp(OtBu)-OtBu.HCl (5g), CAS 1791-13-5
- Mfr # V1216-5g
- Zoro # G023904917
product price:Â
$
30.15
/ea
Key Features
Molecular Weight
281.78 g/mol
Chemical Container Size
5 g
CAS Number
1791-13-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1216-5g
- Zoro #
- G023904917
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 281.78 g/mol
- Item
- H-Asp(OtBu)-OtBu.HCl
- CAS Number
- 1791-13-5
Description
Chemical Formula C12H24ClNO4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.