Shop AK SCIENTIFIC
See all product information
Create Account
H-Pro-OEt HCl (100g), CAS 33305-75-8
- Mfr # V5249-100g
- Zoro # G723855786
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
179.65 g/mol
CAS Number
33305-75-8
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V5249-100g
- Zoro #
- G723855786
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 179.65 g/mol
- Item
- H-Pro-OEt HCl
- CAS Number
- 33305-75-8
Description
Chemical Formula C7H13NO2.HCl Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.