Shop AK SCIENTIFIC
See all product information
Create Account
H-Thr-Thr-Thr-OH (100mg), CAS 56395-09-6
- Mfr # 7247AH-100mg
- Zoro # G723839250
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
321.33 g/mol
CAS Number
56395-09-06
Chemical Container Size
100 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7247AH-100mg
- Zoro #
- G723839250
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mg
Details
- Item
- H-Thr-Thr-Thr-OH
- Molecular Weight
- 321.33 g/mol
- CAS Number
- 56395-09-06
Description
Chemical Formula C12H23N3O7 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.