Shop AK SCIENTIFIC
See all product information
Create Account
Haloperidol (5g), CAS 52-86-8
- Mfr # W0039-5g
- Zoro # G623914637
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
375.86 g/mol
Chemical Container Size
5 g
CAS Number
52-86-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0039-5g
- Zoro #
- G623914637
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- Haloperidol
- Molecular Weight
- 375.86 g/mol
- CAS Number
- 52-86-8
Description
Chemical Formula C21H23ClFNO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov