Shop AK SCIENTIFIC
See all product information
Create Account
HEDTA 3Na Dihydrate (100g), CAS 139-89-9
- Mfr # 7542AH-100g
- Zoro # G023818771
product price:ย
$
65.49
/ea
Key Features
Molecular Weight
380.24 (344.21 Anhy) g/mol
Chemical Container Size
100 g
CAS Number
139-89-9
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7542AH-100g
- Zoro #
- G023818771
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 380.24 (344.21 Anhy) g/mol
- Item
- HEDTA 3Na Dihydrate
- CAS Number
- 139-89-9
Dimensions
- Chemical Container Size
- 100 g
Description
Chemical Formula C10H15N2Na3O7ยท2H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.