Hematoxylin trihydrate (1g), CAS 517-28-2
- Mfr # 6331AF-1g
- Zoro # G623826800
product price:ย
$
37.99
/ea
Key Features
CAS Number
517-28-2
Molecular Weight
356.33 (302.28 anhy) g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6331AF-1g
- Zoro #
- G623826800
- UPC #
- -
- Country of Origin
- China
- Item
- Hematoxylin trihydrate
- CAS Number
- 517-28-2
- Molecular Weight
- 356.33 (302.28 anhy) g/mol
Dimensions
- Chemical Container Size
- 1 g
Description
Chemical Formula C16H14O6ยท3H2O Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.