Shop AK SCIENTIFIC

Heptanedinitrile (5g), CAS 646-20-8

  • Mfr # Z4991-5g
  • Zoro # G923919462

product price: 
$
62.85
/ea

Key Features

CAS Number
646-20-8
Chemical Container Size
5 g
Molecular Weight
122.17 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z4991-5g
Zoro #
G923919462
UPC #
-
Country of Origin
China
CAS Number
646-20-8
Molecular Weight
122.17 g/mol
Item
Heptanedinitrile

Description

Chemical Formula C7H10N2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews