Shop AK SCIENTIFIC
See all product information
Create Account
Hexadecanedioic acid (10g), CAS 505-54-4
- Mfr # C495-10g
- Zoro # G923909104
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
CAS Number
505-54-4
Molecular Weight
286.41 g/mol
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C495-10g
- Zoro #
- G923909104
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 505-54-4
- Item
- Hexadecanedioic acid
- Molecular Weight
- 286.41 g/mol
Description
Chemical Formula C16H30O4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.