Shop AK SCIENTIFIC
See all product information
Create Account
Hexadecanethiol (100mL), CAS 2917-26-2
- Mfr # Q531-100mL
- Zoro # G623893925
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
258.51 g/mol
CAS Number
2917-26-2
Chemical Container Size
100 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q531-100mL
- Zoro #
- G623893925
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mL
Details
- Molecular Weight
- 258.51 g/mol
- CAS Number
- 2917-26-2
- Item
- Hexadecanethiol
Description
Chemical Formula C16H34S Purity >97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.