Hexadecyl carbonochloridate (25mL), CAS 26272-90-2
- Mfr # 2307AB-25mL
- Zoro # G023791869
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 mL
CAS Number
26272-90-2
Molecular Weight
304.9 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2307AB-25mL
- Zoro #
- G023791869
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 26272-90-2
- Molecular Weight
- 304.9 g/mol
- Item
- Hexadecyl carbonochloridate
Dimensions
- Chemical Container Size
- 25 mL
Description
Chemical Formula C17H33ClO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.