Shop AK SCIENTIFIC
See all product information
Create Account
Hexadecyltrimethylammonium hydroxide (100g), CAS 505-86-2
- Mfr # 8031AL-100g
- Zoro # G323805044
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
CAS Number
505-86-2
Chemical Container Size
100 g
Molecular Weight
301.56 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8031AL-100g
- Zoro #
- G323805044
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 505-86-2
- Molecular Weight
- 301.56 g/mol
- Item
- Hexadecyltrimethylammonium hydroxide
Description
Chemical Formula C19H42N.HO Purity 10% in H20 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.