Shop AK SCIENTIFIC
See all product information
Create Account
Hexadecyltrimethylammonium hydroxide (500ml), CAS 505-86-2
- Mfr # 8032AL-500ml
- Zoro # G323823208
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 mL
CAS Number
505-86-2
Molecular Weight
301.56 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8032AL-500ml
- Zoro #
- G323823208
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 505-86-2
- Item
- Hexadecyltrimethylammonium hydroxide
- Molecular Weight
- 301.56 g/mol
Description
Chemical Formula C19H43NO Purity 25% in Methanol Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.