Shop AK SCIENTIFIC
See all product information
Create Account
Hexamethonium chloride dihydrate (25g), CAS 60-25-3
- Mfr # 6063AF-25g
- Zoro # G623816726
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
309.32 g/mol
CAS Number
60-25-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6063AF-25g
- Zoro #
- G623816726
- UPC #
- -
- Country of Origin
- China
- Item
- Hexamethonium chloride dihydrate
- Molecular Weight
- 309.32 g/mol
- CAS Number
- 60-25-3
Description
Chemical Formula C12H30Cl2N2.2H2O Purity >99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.