Shop AK SCIENTIFIC
See all product information
Create Account
Hydrazine sulfate (5g), CAS 10034-93-2
- Mfr # G413-5g
- Zoro # G023836836
product price:Â
$
23.59
/ea
Key Features
Chemical Container Size
5 g
CAS Number
10034-93-2
Molecular Weight
130.12 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G413-5g
- Zoro #
- G023836836
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 10034-93-2
- Molecular Weight
- 130.12 g/mol
- Item
- Hydrazine sulfate
Dimensions
- Chemical Container Size
- 5 g
Description
Chemical Formula H6N2O4S Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.