Shop AK SCIENTIFIC
See all product information
Create Account
Hydrazobenzene (5g), CAS 122-66-7
- Mfr # H567-5g
- Zoro # G723872691
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
184.24 g/mol
Chemical Container Size
5 g
CAS Number
122-66-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H567-5g
- Zoro #
- G723872691
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 184.24 g/mol
- Item
- Hydrazobenzene
- CAS Number
- 122-66-7
Description
Chemical Formula C12H12N2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.