Shop AK SCIENTIFIC
See all product information
Create Account
Hydroxyaluminum distearate (100g), CAS 300-92-5
- Mfr # 6982AF-100g
- Zoro # G723833906
product price:Â
$
73.35
/ea
Key Features
Chemical Container Size
100 g
Molecular Weight
610.93 g/mol
CAS Number
300-92-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6982AF-100g
- Zoro #
- G723833906
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 610.93 g/mol
- Item
- Hydroxyaluminum distearate
- CAS Number
- 300-92-5
Description
Chemical Formula C36H71AlO5 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.