Shop AK SCIENTIFIC

Hydroxyethyl starch 130/0.4 (500g), CAS 9005-27-0

  • Mfr # H695-500g
  • Zoro # G123814468

product price: 
$
816.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
CAS Number
9005-27-0
Molecular Weight
110,000-150,000 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H695-500g
Zoro #
G123814468
UPC #
-
Country of Origin
China
CAS Number
9005-27-0
Molecular Weight
110,000-150,000 g/mol
Item
Hydroxyethyl starch 130/0.4

Description

Chemical Formula (C6H10O5)m(C2H5O)n Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews