Shop AK SCIENTIFIC

Hydroxylamine HCl (100g), CAS 5470-11-1

  • Mfr # C664-100g
  • Zoro # G323912476

product price: 
$
48.45
/ea

Key Features

Molecular Weight
69.49 g/mol
Chemical Container Size
100 g
CAS Number
11/1/5470
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C664-100g
Zoro #
G323912476
UPC #
-
Country of Origin
China
Molecular Weight
69.49 g/mol
Item
Hydroxylamine HCl
CAS Number
11/1/5470

Description

Chemical Formula H3NO.HCl Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.