Shop AK SCIENTIFIC
See all product information
Create Account
Hydroxyprogesterone caproate (250mg), CAS 630-56-8
- Mfr # C977-250mg
- Zoro # G023828343
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
250 mg
Molecular Weight
428.6 g/mol
CAS Number
630-56-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C977-250mg
- Zoro #
- G023828343
- UPC #
- -
- Country of Origin
- China
- Item
- Hydroxyprogesterone caproate
- Molecular Weight
- 428.6 g/mol
- CAS Number
- 630-56-8
Description
Chemical Formula C27H40O4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.