Shop AK SCIENTIFIC
See all product information
Create Account
Hydroxypropyl cellulose, average MW ~100,000, Viscosity 95000-105000mPa·s, 2% in Water at 20°C (5g)
- Mfr # K628-5g
- Zoro # G623839374
product price:
$
20.95
/ea
Key Features
CAS Number
9004-64-2
Molecular Weight
~100,000 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K628-5g
- Zoro #
- G623839374
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 9004-64-2
- Molecular Weight
- ~100,000 g/mol
- Item
- Hydroxypropyl cellulose, average MW ~100,000, Viscosity 95000-105000mPa·s, 2% in Water at 20°C
Description
Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.