Shop AK SCIENTIFIC
See all product information
Create Account
L-Lysine L-glutamate (5g), CAS 5408-52-6
- Mfr # P970-5g
- Zoro # G023899183
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
293.32 g/mol
Chemical Container Size
5 g
CAS Number
5408-52-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P970-5g
- Zoro #
- G023899183
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 293.32 g/mol
- Item
- L-Lysine L-glutamate
- CAS Number
- 5408-52-6
Description
Chemical Formula C6H14N2O2.C5H9NO4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.