Shop AK SCIENTIFIC
See all product information
Create Account
L-Phenylalanine, FCC, From Non Animal Source (500g), CAS 63-91-2
- Mfr # 2607AP-500g
- Zoro # G923803396
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
CAS Number
63-91-2
Molecular Weight
165.19 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2607AP-500g
- Zoro #
- G923803396
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- CAS Number
- 63-91-2
- Item
- L-Phenylalanine, FCC, From Non Animal Source
- Molecular Weight
- 165.19 g/mol
Description
Chemical Formula C9H11NO2 Purity 98.5-101.5% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.