Lead(II) acetate trihydrate, ACS reagent (500g), CAS 6080-56-4
- Mfr # 7219AF-500g
- Zoro # G523829352
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
CAS Number
6080-56-4
Molecular Weight
325.29 g/mol
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7219AF-500g
- Zoro #
- G523829352
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Lead(II) acetate trihydrate, ACS reagent
- CAS Number
- 6080-56-4
- Molecular Weight
- 325.29 g/mol
Description
Chemical Formula C4H6PO4b.3H2O Purity 99.0-103.0% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.