Shop AK SCIENTIFIC
See all product information
Create Account
Levulinic acid (500g), CAS 123-76-2
- Mfr # G565-500g
- Zoro # G623830937
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
CAS Number
123-76-2
Molecular Weight
116.12 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G565-500g
- Zoro #
- G623830937
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- CAS Number
- 123-76-2
- Item
- Levulinic acid
- Molecular Weight
- 116.12 g/mol
Description
Chemical Formula C5H8O3 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.