Lidocaine hydrochloride monohydrate (25g), CAS 6108-05-0
- Mfr # C903-25g
- Zoro # G023860220
product price:Â
$
70.75
/ea
Key Features
Chemical Container Size
25 g
Molecular Weight
288.81 g/mol
CAS Number
6108-05-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C903-25g
- Zoro #
- G023860220
- UPC #
- -
- Country of Origin
- China
- Item
- Lidocaine hydrochloride monohydrate
- Molecular Weight
- 288.81 g/mol
- CAS Number
- 6108-05-0
Dimensions
- Chemical Container Size
- 25 g
Description
Chemical Formula C14H25ClN2O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.