Shop AK SCIENTIFIC
See all product information
Create Account
Loteprednol etabonate (250mg), CAS 82034-46-6
- Mfr # K462-250mg
- Zoro # G323835652
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
466.95 g/mol
Chemical Container Size
250 mg
CAS Number
82034-46-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K462-250mg
- Zoro #
- G323835652
- UPC #
- -
- Country of Origin
- China
- Item
- Loteprednol etabonate
- Molecular Weight
- 466.95 g/mol
- CAS Number
- 82034-46-6
Description
Chemical Formula C24H31ClO7 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.