Shop AK SCIENTIFIC

Magnesium chloride hexahydrate, ACS reagent (500g), CAS 7791-18-6

  • Mfr # 1843AH-500g
  • Zoro # G223799122

product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7791-18-6
Chemical Container Size
500 g
Molecular Weight
203.3 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1843AH-500g
Zoro #
G223799122
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
500 g

Details

Item
Magnesium chloride hexahydrate, ACS reagent
CAS Number
7791-18-6
Molecular Weight
203.3 g/mol

Description

Chemical Formula Cl2Mg.6H2O Purity 99.0-102.0% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews