Shop AK SCIENTIFIC
See all product information
Create Account
Magnesium gluconate (25g), CAS 3632-91-5
- Mfr # 6019AF-25g
- Zoro # G323838479
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
3632-91-5
Molecular Weight
414.6 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6019AF-25g
- Zoro #
- G323838479
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 3632-91-5
- Molecular Weight
- 414.6 g/mol
- Item
- Magnesium gluconate
Description
Chemical Formula C12H22MgO14 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.