Shop AK SCIENTIFIC
See all product information
Create Account
Magnesium phosphate pentahydrate (5g), CAS 10233-87-1
- Mfr # 5349AF-5g
- Zoro # G423835484
product price:Â
$
23.59
/ea
Key Features
Chemical Container Size
5 g
CAS Number
10233-87-1
Molecular Weight
352.93 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5349AF-5g
- Zoro #
- G423835484
- UPC #
- -
- Country of Origin
- China
- Item
- Magnesium phosphate pentahydrate
- CAS Number
- 10233-87-1
- Molecular Weight
- 352.93 g/mol
Description
Chemical Formula 3Mg.2PO4.5H2O Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.