Magnesium stearate, ≥90% Stearic and Palmitic acid basis, ≥40% Stearic acid basis, 4.0-5.0% Mg basi
- Mfr # H416-500g
- Zoro # G223865575
product price:
$
113.99
/ea
Free Shipping & Returns
Key Features
CAS Number
557-04-0
Molecular Weight
591.24 g/mol
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H416-500g
- Zoro #
- G223865575
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Magnesium stearate, ?90% Stearic and Palmitic acid basis, ?40% Stearic acid basis, 4.0-5.0% Mg basis
- CAS Number
- 557-04-0
- Molecular Weight
- 591.24 g/mol
Description
Chemical Formula C36H70MgO4 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.