Shop AK SCIENTIFIC
See all product information
Create Account
Mefloquine HCl (25g), CAS 51773-92-3
- Mfr # M637-25g
- Zoro # G223829409
product price:Â
$
1,017.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
51773-92-3
Molecular Weight
414.77 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M637-25g
- Zoro #
- G223829409
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 51773-92-3
- Molecular Weight
- 414.77 g/mol
- Item
- Mefloquine HCl
Description
Chemical Formula C17H16F6N2O.HCl Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.