Shop AK SCIENTIFIC
See all product information
Create Account
Melamine monomer (100g), CAS 108-78-1
- Mfr # Y6564-100g
- Zoro # G823921398
product price:Â
$
36.69
/ea
Key Features
CAS Number
108-78-1
Chemical Container Size
100 g
Molecular Weight
126.12 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y6564-100g
- Zoro #
- G823921398
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 108-78-1
- Item
- Melamine monomer
- Molecular Weight
- 126.12 g/mol
Description
Chemical Formula C3H6N6 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.