Shop AK SCIENTIFIC
See all product information
Create Account
MES monohydrate (100g), CAS 145224-94-8
- Mfr # F357-100g
- Zoro # G923813845
product price:Â
$
91.69
/ea
Key Features
CAS Number
145224-94-8
Molecular Weight
213.25 g/mol
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F357-100g
- Zoro #
- G923813845
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- CAS Number
- 145224-94-8
- Item
- MES monohydrate
- Molecular Weight
- 213.25 g/mol
Description
Chemical Formula C6H15NO5S Purity >99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.