meso-Tetra(4-pyridyl)porphine (250mg), CAS 16834-13-2
- Mfr # 8597AA-250mg
- Zoro # G923897579
product price:Â
$
43.25
/ea
Key Features
Molecular Weight
618.69 g/mol
CAS Number
16834-13-2
Chemical Container Size
250 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8597AA-250mg
- Zoro #
- G923897579
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 618.69 g/mol
- CAS Number
- 16834-13-2
- Item
- meso-Tetra(4-pyridyl)porphine
Dimensions
- Chemical Container Size
- 250 mg
Description
Chemical Formula C40H26N8 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.