Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 1, 3-dimethyl-1H-pyrazole-5-carboxylate (5g), CAS 10250-59-6
- Mfr # W9909-5g
- Zoro # G723877924
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
154.17 g/mol
CAS Number
10250-59-6
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W9909-5g
- Zoro #
- G723877924
- UPC #
- -
- Country of Origin
- China
- Item
- Methyl 1,3-dimethyl-1H-pyrazole-5-carboxylate
- Molecular Weight
- 154.17 g/mol
- CAS Number
- 10250-59-6
Description
Chemical Formula C7H10N2O2 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.