Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 2-aminopyrimidine-4-carboxylate (1g), CAS 2164-66-1
- Mfr # 1008AB-1g
- Zoro # G223787303
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
Molecular Weight
153.14 g/mol
CAS Number
2164-66-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1008AB-1g
- Zoro #
- G223787303
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- Methyl 2-aminopyrimidine-4-carboxylate
- Molecular Weight
- 153.14 g/mol
- CAS Number
- 2164-66-1
Description
Chemical Formula C6H7N3O2 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.