Shop AK SCIENTIFIC

Methyl 2-chloro-6-hydroxybenzoate (1g), CAS 176750-70-2

  • Mfr # Z0281-1g
  • Zoro # G023902890

product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

CAS Number
176750-70-2
Molecular Weight
186.59 g/mol
Chemical Container Size
1 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z0281-1g
Zoro #
G023902890
UPC #
-
Country of Origin
China
CAS Number
176750-70-2
Item
Methyl 2-chloro-6-hydroxybenzoate
Molecular Weight
186.59 g/mol

Description

Chemical Formula C8H7ClO3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.