Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 2-chlorophenylacetate (100g), CAS 57486-68-7
- Mfr # E024-100g
- Zoro # G023886022
product price:Â
$
66.79
/ea
Key Features
Molecular Weight
184.62 g/mol
Chemical Container Size
100 g
CAS Number
57486-68-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E024-100g
- Zoro #
- G023886022
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 184.62 g/mol
- Item
- Methyl 2-chlorophenylacetate
- CAS Number
- 57486-68-7
Description
Chemical Formula C9H9ClO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.