Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 2-hydroxy-2-methoxyacetate (25g), CAS 19757-97-2
- Mfr # 0175AB-25g
- Zoro # G923792386
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
120.1 g/mol
CAS Number
19757-97-2
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0175AB-25g
- Zoro #
- G923792386
- UPC #
- -
- Country of Origin
- China
- Item
- Methyl 2-hydroxy-2-methoxyacetate
- Molecular Weight
- 120.1 g/mol
- CAS Number
- 19757-97-2
Description
Chemical Formula C4H8O4 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.