Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 2-isothiocyanatoacetate (100g), CAS 21055-37-8
- Mfr # 7159AD-100g
- Zoro # G623817013
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
CAS Number
21055-37-8
Molecular Weight
131.15 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7159AD-100g
- Zoro #
- G623817013
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- CAS Number
- 21055-37-8
- Molecular Weight
- 131.15 g/mol
- Item
- Methyl 2-isothiocyanatoacetate
Description
Chemical Formula C4H5NO2S Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.