Shop AK SCIENTIFIC

Methyl 2-methoxynicotinate (5g), CAS 67367-26-4

  • Mfr # X5985-5g
  • Zoro # G223858799

product price: 
$
20.95
/ea

Key Features

Chemical Container Size
5 g
CAS Number
67367-26-4
Molecular Weight
167.16 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X5985-5g
Zoro #
G223858799
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
5 g

Details

Item
Methyl 2-methoxynicotinate
CAS Number
67367-26-4
Molecular Weight
167.16 g/mol

Description

Chemical Formula C8H9NO3 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews