Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 3-(3, 5-di-tert-butyl-4-hydroxyphenyl)propionate (500g), CAS 6386-38-5
- Mfr # P701-500g
- Zoro # G623874429
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
CAS Number
6386-38-5
Molecular Weight
292.41 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P701-500g
- Zoro #
- G623874429
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Methyl 3-(3,5-di-tert-butyl-4-hydroxyphenyl)propionate
- CAS Number
- 6386-38-5
- Molecular Weight
- 292.41 g/mol
Description
Chemical Formula C18H28O3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.