Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 3-Benzoylpropionate (25g), CAS 25333-24-8
- Mfr # 8229AL-25g
- Zoro # G623824349
product price:Â
$
87.75
/ea
Key Features
CAS Number
25333-24-8
Molecular Weight
192.21 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8229AL-25g
- Zoro #
- G623824349
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 25333-24-8
- Molecular Weight
- 192.21 g/mol
- Item
- Methyl 3-Benzoylpropionate
Description
Chemical Formula C11H12O3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.