Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 4-amino-3-(methylamino)benzoate (10g), CAS 616224-38-5
- Mfr # V6914-10g
- Zoro # G123890059
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
180.21 g/mol
Chemical Container Size
10 g
CAS Number
616224-38-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V6914-10g
- Zoro #
- G123890059
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 180.21 g/mol
- CAS Number
- 616224-38-5
- Item
- Methyl 4-amino-3-(methylamino)benzoate
Description
Chemical Formula C9H12N2O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.