Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 4-aminobenzoate (5g), CAS 619-45-4
- Mfr # M658-5g
- Zoro # G223815419
product price:Â
$
23.59
/ea
Key Features
Molecular Weight
151.16 g/mol
Chemical Container Size
5 g
CAS Number
619-45-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M658-5g
- Zoro #
- G223815419
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 151.16 g/mol
- CAS Number
- 619-45-4
- Item
- Methyl 4-aminobenzoate
Description
Chemical Formula C8H9NO2 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.