Shop AK SCIENTIFIC

Methyl 4-Bromo-2-methylbenzoate (25g), CAS 99548-55-7

  • Mfr # W9879-25g
  • Zoro # G823874182

product price: 
$
44.55
/ea

Key Features

CAS Number
99548-55-7
Chemical Container Size
25 g
Molecular Weight
229.07 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W9879-25g
Zoro #
G823874182
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
25 g

Details

CAS Number
99548-55-7
Molecular Weight
229.07 g/mol
Item
Methyl 4-Bromo-2-methylbenzoate

Description

Chemical Formula C9H9BrO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.