Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 4-Isopropoxybenzoate (25g), CAS 35826-59-6
- Mfr # 6553AL-25g
- Zoro # G723790377
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
CAS Number
35826-59-6
Molecular Weight
194.23 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6553AL-25g
- Zoro #
- G723790377
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Methyl 4-Isopropoxybenzoate
- CAS Number
- 35826-59-6
- Molecular Weight
- 194.23 g/mol
Description
Chemical Formula C11H14O3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.